TIMKEN
TIMKEN
4326-14M-70
TIMKEN TIMKEN
Description
4326-14M-70 SYNCHRO-COG BELT ; 101748085
Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
4326-14M-70
BDI #
234055
Details
1501.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4326-14M-70/p/234055
Your Price
$ 1,501.77 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.629
EAN
0785201796845
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4326-14M-70
Long Description
Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.756 Inch | 70 Millimeter
Belt Pitch Length
170.315 Inch | 4326 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


