CONTINENTAL
CONTINENTAL
4326-DR14M-85-A
CONTINENTAL CONTINENTAL
Description
D4326 14M 85 ; DUAL HI-PERFORMANCE PD
Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
20213139
BDI #
414512
Details
5578.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4326-DR14M-85-A/p/414512
Your Price
$ 5,578.84 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
6.694
EAN
0037256339226
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchrotwin Advance
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
D4326 14M 85 DUAL HI-PERFORMANCE Pd
Manufacturer Internal Number
20213139
Weight / LBS
14.745
Long Description
Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Pitch Length
170.315 Inch | 4326 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh