TB WOODS
TB WOODS
4400-8M-30K
TB WOODS TB WOODS
Description
4400-8M-30K HTD BELT
Synchronous Belt; 8MM Pitch; 4400MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M; Kevlar Tensile Material; Rubber Outer Material
Part #
44008M30K
BDI #
19079650
Details
483.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4400-8M-30K/p/19079650
Your Price
$ 483.40 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.815
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
0.817
Long Description
Synchronous Belt; 8MM Pitch; 4400MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
173.228 Inch | 4400 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


