TB WOODS
TB WOODS
5320-14M-85K
TB WOODS TB WOODS
Description
5320-14M-85K HTD BELT
Synchronous Belt; 14MM Pitch; 5320MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M; Kevlar Tensile Material; Rubber Outer Material
Part #
532014M85K
BDI #
19079660
Details
3231.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/5320-14M-85K/p/19079660
Your Price
$ 3,231.79 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
4.458
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
4.467
Long Description
Synchronous Belt; 14MM Pitch; 5320MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M; Kevlar Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Pitch Length
209.449 Inch | 5320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh