OPTIBELT
OPTIBELT
55/14M11004AFX
OPTIBELT OPTIBELT
Description
55/14M11004AFX TIMING BELT ; NON RETURNABLE
Synchronous Belt; 14MM Pitch; 11004MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Steel Tensile Material; Polyurethane Outer Material
Part #
55/14M11004AFX
BDI #
1058900
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/55-14M11004AFX/p/1058900
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978610287
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
55/14M11004AFX
Manufacturer Internal Number
55/14M11004AFX
Long Description
Synchronous Belt; 14MM Pitch; 11004MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
433.228 Inch | 11004 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh