https://www.bdiexpress.com/medias/INDGATBLTXXX-PG-GT3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODV8aW1hZ2UvanBlZ3xhRGd4TDJnek9TOHhNRFF3T0RrMU1UWTNOamsxT0M5SlRrUkhRVlJDVEZSWVdGaGZVRWRmUjFRelh6RmZNekF3ZURNd01DNXFjR2N8ZjY1NWI0ZDZlZDliMzI1MzVkYzk0MDQyZjI4NzJlNzc5NDJhNmZhZDlhNDQxMzI5ODhlMGNkNjRmZWZkZDk2MQ
GATES
GATES
552-3MGT-09
GATES GATES
Description
552-3MGT-09 TIMING BELT
Synchronous Belt; 3MM Pitch; 552MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
94004184
BDI #
1408619
Details
18.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/552-3MGT-09/p/1408619
Your Price
$ 18.66 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
0770075595779
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.012
Long Description
Synchronous Belt; 3MM Pitch; 552MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
21.732 Inch | 552 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh