https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-SSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzR8aW1hZ2UvanBlZ3xhR0l5TDJobVpTOHhNRFUxTnpjd01EazJORE00TWk5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxSlhSMTh6TURCNE16QXdMbXB3Wnd8ZmRkZTgyMzI4NmEzNmY3N2NiMTk3YTQ4NDlhMDUwOGJiMDc0YWJiNDE1ZDIwYWI2YzYwYmQxNzJlMzVkNWJhZQ
TB WOODS
TB WOODS
560-8M-60W
TB WOODS TB WOODS
Description
560-8M-60W SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 560MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material
Part #
5608M60W
BDI #
983533
Details
524.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/560-8M-60W/p/983533
Your Price
$ 524.16 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.181
EAN
0698672608671
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MW
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5608M60W
Weight / LBS
0.4
Long Description
Synchronous Belt; 8MM Pitch; 560MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
22.047 Inch | 560 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh