

BANDO
BANDO
560DH200G
BANDO BANDO
Description
560DH200G TIMING BELT
Synchronous Belt; 1/2 Inch Pitch; 56" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
560DH200G
BDI #
143907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/560DH200G/p/143907
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.5
EAN
0649717097202
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
560DH200G
Weight / LBS
1.1
Long Description
Synchronous Belt; 1/2 Inch Pitch; 56" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
56 Inch | 1422.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh