

GATES
GATES
5MGT-375-15
GATES GATES
Description
5MGT-375-15 TIMING BELT ; 5MM PITCH 375MM PITCH LEN
Synchronous Belt; 5MM Pitch; 375MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
92706012
BDI #
1110415
Details
76.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/5MGT-375-15/p/1110415
Your Price
$ 76.37 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.02
EAN
0770075446545
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5MGT-375-15
Manufacturer Internal Number
9270-5250
Weight / LBS
0.06
Long Description
Synchronous Belt; 5MM Pitch; 375MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
14.764 Inch | 375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh