

GATES
GATES
5MGT-425-15
GATES GATES
Description
5MGT-425-15 TIMING BELT ; 5MM PITCH 425MM PITCH LEN 2/PAK
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
92706022
BDI #
1110418
Details
69.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/5MGT-425-15/p/1110418
Your Price
$ 69.23 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.02
EAN
0072053514360
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5MGT-425-15
Manufacturer Internal Number
9270-5425
Weight / LBS
0.07
Long Description
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
16.732 Inch | 425 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh