OPTIBELT
OPTIBELT
600-3MB-15
OPTIBELT OPTIBELT
Description
600-3MB-15 SYNCHRONOUS BELT
Synchronous Belt; 3MM Pitch; 600MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3MB; Fiberglass Tensile Material; Rubber Outer Material
Part #
600-3MB-15
BDI #
21842292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/600-3MB-15/p/21842292
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / US pound
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MB
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
600-3MB-15
Manufacturer Internal Number
600-3MB-15
Long Description
Synchronous Belt; 3MM Pitch; 600MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3MB; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
23.622 Inch | 600 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh