CONTINENTAL
CONTINENTAL
656-S8M-35 ; 350S8M656
CONTINENTAL CONTINENTAL
Description
656-S8M-35 ; 350S8M656 SYNCHRONOUS BELT ; NON-RETURNABLE 20 MOQ
Synchronous Belt; 8MM Pitch; 656MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
20370862
BDI #
417848
Details
136.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/656-S8M-35-;-350S8M656/p/417848
Your Price
$ 136.25 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.138
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque | Conti Synchroforce
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
GLSPL 350S8M656
Manufacturer Internal Number
20370862
Weight / LBS
0.304
Long Description
Synchronous Belt; 8MM Pitch; 656MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
25.827 Inch | 656 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh