BESTORQ
BESTORQ
665-5M-10
BESTORQ BESTORQ
Description
665-5M-10 HTD TIMING BELT ; 665MM L 10MM W 5MM PT
Synchronous Belt; 5MM Pitch; 665MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; 5M Belt Series; Fiberglass Tensile Material; Rubber Outer Material
Part #
665-5M-10
BDI #
23660063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/665-5M-10/p/23660063
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bestorq.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 665MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; 5M Belt Series; Fiberglass Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 665MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; 5M Belt Series; Fiberglass Tensile Material; Rubber Outer Material