OPTIBELT
OPTIBELT
856-8M-20 HIGHLOAD
OPTIBELT OPTIBELT
Description
856-8M-20 HIGHLOAD TIMING BELT ; NON-RETURNABLE 8MHL PROFILE CHLOROPRENE
Synchronous Belt; 8MM Pitch; 856MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MHL; Fiberglass Tensile Material; Rubber Outer Material
Part #
856-8M-20 HIGHLOAD
BDI #
1071136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/856-8M-20-HIGHLOAD/p/1071136
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978558107
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MHL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Load
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
856-8MHL-20
Long Description
Synchronous Belt; 8MM Pitch; 856MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MHL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
33.701 Inch | 856 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


