https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-SSR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTV8aW1hZ2UvanBlZ3xhREZqTDJobFpTOHhNRFUxTmpjeE16UXpOVEUyTmk5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxSmZNekF3ZURNd01DNXFjR2N8ZWQ1MjJjMjlkMmQxYWFmODUzNDI1NmQ0ZDk4NmJiN2RiYzlhYjQ2MGJhMDM5M2I4ZDY5NDI0ZDIyMDAxZmFjZA
https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-SSR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTV8aW1hZ2UvanBlZ3xhREZqTDJobFpTOHhNRFUxTmpjeE16UXpOVEUyTmk5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxSmZNekF3ZURNd01DNXFjR2N8ZWQ1MjJjMjlkMmQxYWFmODUzNDI1NmQ0ZDk4NmJiN2RiYzlhYjQ2MGJhMDM5M2I4ZDY5NDI0ZDIyMDAxZmFjZA
MEGADYNE GROUP
MEGADYNE GROUP
880-8M-50
MEGADYNE GROUP MEGADYNE GROUP
Description
880-8M-50 TIMING BELT ; 50MM W 8MM P 880MM PITCH LG
Synchronous Belt; 8MM Pitch; 880MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
880-8M-50
BDI #
545954
Details
122.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/880-8M-50/p/545954
Your Price
$ 122.06 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.26
EAN
0746041256586
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
880-8M-50
Long Description
Synchronous Belt; 8MM Pitch; 880MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
34.646 Inch | 880 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

