https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-CTDM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTl8aW1hZ2UvanBlZ3xhREV3TDJobFpTOHhNRFV3TnpBd05UUTJNRFV4TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RFZFUk5Yek13TUhnek1EQXVhbkJufDRlY2Q0NzVlMjJkNGQ2YzNmYTgyYzk4YWI4OWFlYmY1MDhjOTI0YmY1NDJlYzVjN2ZlYTE4Njk3N2VjMzcyNGM
CONTINENTAL
CONTINENTAL
896-C8M-62-SCC
CONTINENTAL CONTINENTAL
Description
896-C8M-62-SCC SYNCHROCHAIN CARBON ; 896MM LG 8MM WD 112 TEETH
Synchronous Belt; 8MM Pitch; 896MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
896-C8M-62-SCC
BDI #
21507355
Details
413.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/896-C8M-62-SCC/p/21507355
Your Price
$ 413.54 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.25
EAN
0037256488740
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20799997
Weight / LBS
0.56
Long Description
Synchronous Belt; 8MM Pitch; 896MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
35.276 Inch | 896 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh