CONTINENTAL
CONTINENTAL
B-1120
CONTINENTAL CONTINENTAL
Description
B-1120 EAGLE PD BELT ; EAGLE BELT
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Kevlar Tensile Material; Rubber Outer Material
Part #
20038897
BDI #
397405
Details
560.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/B-1120/p/397405
Your Price
$ 560.16 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.28
EAN
0037256182556
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
B
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B-1120
Weight / LBS
0.61
Long Description
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
44.094 Inch | 1120 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh