

TIMKEN
TIMKEN
D1610-14M-115
TIMKEN TIMKEN
Description
D1610-14M-115 DUAL SYNCHRONOUS BELT ; 101745273
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D1610-14M-115
BDI #
234239
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D1610-14M-115/p/234239
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.159
EAN
0785201633317
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
D1610-14M-115
Weight / LBS
5.221
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
4.528 Inch | 115 Millimeter
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh