https://www.bdiexpress.com/medias/INDMEGBELTXX-SYNC-DSR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzNXxpbWFnZS9qcGVnfGFERTJMMmcyTkM4eE1EVTROekUyTURnM01EazBNaTlKVGtSTlJVZENSVXhVV0ZoZlUxbE9RMTlFVTFKZk16QXdlRE13TUM1cWNHY3xiMDRhMTdmYWYyOTU2MWI3ZGYxY2U3ZDkzOGE2YmJkN2Y4OGE4OWNjODJiZjBmNGE3NWQ0MTI1NTIxZDdmNmM0
MEGADYNE GROUP
MEGADYNE GROUP
D1778-14M-115
MEGADYNE GROUP MEGADYNE GROUP
Description
D1778-14M-115 DOUBLE HTB TIMING BELT
Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D1778-14M-115
BDI #
548489
Details
2218.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D1778-14M-115/p/548489
Your Price
$ 2,218.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041305666
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
D1778-14M-115
Long Description
Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
70 Inch | 1778 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh