![D180XL062](/medias/INDXXXBLTXXX-SYNC-LDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyOTB8aW1hZ2UvanBlZ3xhREJqTDJoa015OHhNRE0zTXpneU1qazNNVGt6TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TVJFSk1Yek13TUhnek1EQXVhbkJufGQ2NjcwMDJjMGNiNzU3ZDgzZTJjNGMwYjRkODRhOGQzY2Q1N2JmNDJiYzQ0Mjg1N2M5NzY0YzQwYjk3NDA4ZjE)
![D180XL062](/medias/INDXXXBLTXXX-SYNC-LDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyOTB8aW1hZ2UvanBlZ3xhREJqTDJoa015OHhNRE0zTXpneU1qazNNVGt6TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TVJFSk1Yek13TUhnek1EQXVhbkJufGQ2NjcwMDJjMGNiNzU3ZDgzZTJjNGMwYjRkODRhOGQzY2Q1N2JmNDJiYzQ0Mjg1N2M5NzY0YzQwYjk3NDA4ZjE)
MEGADYNE GROUP
MEGADYNE GROUP
D180XL062
MEGADYNE GROUP MEGADYNE GROUP
Description
D180XL062 DOUBLE SIDED TIMING BELT
Synchronous Belt; 1/5 Inch Pitch; 18" Pitch Length; 0.62" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D180XL062
BDI #
20368328
Details
38.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D180XL062/p/20368328
Your Price
$ 38.32 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 1/5 Inch Pitch; 18" Pitch Length; 0.62" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.62 Inch | 15.748 Millimeter
Belt Pitch Length
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh