https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NHxpbWFnZS9qcGVnfGFHSTVMMmhpT0M4eE1ETTNNemd4T0RBeU16azJOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOUkVKTVh6TXdNSGd6TURBdWFuQm58MmZkYzcxNWZmMDlkNjRhNmRlYjUyOTdhYjdjMTE0ODg1YTM1YzIzYTYxN2VmMDgzNjhhZTZkZTRiNDFjNDQ0OQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NHxpbWFnZS9qcGVnfGFHSTVMMmhpT0M4eE1ETTNNemd4T0RBeU16azJOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOUkVKTVh6TXdNSGd6TURBdWFuQm58MmZkYzcxNWZmMDlkNjRhNmRlYjUyOTdhYjdjMTE0ODg1YTM1YzIzYTYxN2VmMDgzNjhhZTZkZTRiNDFjNDQ0OQ
TIMKEN
TIMKEN
D2000-8M-20
TIMKEN TIMKEN
Description
D2000-8M-20 DUAL SYNCHRONOUS BELT ; NON-RETURNABLE 101745401
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D2000-8M-20
BDI #
234182
Details
306.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D2000-8M-20/p/234182
Your Price
$ 306.35 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.33
EAN
0785201633768
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
D2000-8M-20
Weight / LBS
0.728
Long Description
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
78.74 Inch | 2000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

