https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NHxpbWFnZS9qcGVnfGFHSTVMMmhpT0M4eE1ETTNNemd4T0RBeU16azJOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOUkVKTVh6TXdNSGd6TURBdWFuQm58MmZkYzcxNWZmMDlkNjRhNmRlYjUyOTdhYjdjMTE0ODg1YTM1YzIzYTYxN2VmMDgzNjhhZTZkZTRiNDFjNDQ0OQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NHxpbWFnZS9qcGVnfGFHSTVMMmhpT0M4eE1ETTNNemd4T0RBeU16azJOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOUkVKTVh6TXdNSGd6TURBdWFuQm58MmZkYzcxNWZmMDlkNjRhNmRlYjUyOTdhYjdjMTE0ODg1YTM1YzIzYTYxN2VmMDgzNjhhZTZkZTRiNDFjNDQ0OQ
TIMKEN
TIMKEN
D2000-8M-30
TIMKEN TIMKEN
Description
D2000-8M-30 DUAL SYNCHRONOUS BELT ; 101745402
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D2000-8M-30
BDI #
234183
Details
459.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D2000-8M-30/p/234183
Your Price
$ 459.51 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.499
EAN
0785201633775
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
D2000-8M-30
Weight / LBS
1.092
Long Description
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
78.74 Inch | 2000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

