https://www.bdiexpress.com/medias/INDMEGBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhREZtTDJneE1pOHhNRFU0TnpFMU5qa3pPRGM0TWk5SlRrUk5SVWRDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGJiMjMxZjExYzYzN2YyMTc2OTQyZWMxMTY3M2Y4MTNkZDNlZmNmMjdmODYzMDY0ZGNkMjU3N2M4Njk5MDk2Yjg
MEGADYNE GROUP
MEGADYNE GROUP
D280XL037
MEGADYNE GROUP MEGADYNE GROUP
Description
D280XL037 DOUBLE SIDED TIMING BELT ; 28IN PITCH LG 0.37IN WD
Synchronous Belt; 1/5 Inch Pitch; 28" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D280XL037
BDI #
548762
Details
26.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D280XL037/p/548762
Your Price
$ 26.06 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041135607
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
D280XL037
Long Description
Synchronous Belt; 1/5 Inch Pitch; 28" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
28 Inch | 711.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh