https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-LDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyOTB8aW1hZ2UvanBlZ3xhREJqTDJoa015OHhNRE0zTXpneU1qazNNVGt6TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TVJFSk1Yek13TUhnek1EQXVhbkJufGQ2NjcwMDJjMGNiNzU3ZDgzZTJjNGMwYjRkODRhOGQzY2Q1N2JmNDJiYzQ0Mjg1N2M5NzY0YzQwYjk3NDA4ZjE
MEGADYNE GROUP
MEGADYNE GROUP
D424L100
MEGADYNE GROUP MEGADYNE GROUP
Description
D424L100 DOUBLE SIDED TIMING BELT
Synchronous Belt; 3/8 Inch Pitch; 42.4" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D424L100
BDI #
17111815
Details
118.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D424L100/p/17111815
Your Price
$ 118.56 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 3/8 Inch Pitch; 42.4" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
42.4 Inch | 1076.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh