https://www.bdiexpress.com/medias/INDCNTBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhR1k0TDJobFppOHhNRFU0TmprNU56YzFNVGd6T0M5SlRrUkRUbFJDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGYzN2ZjYjYzNmM5MTk1YjRiMTgxOWUzOGZiMzUwNGFkYzBmODNiMmFjZTUwZjllMmI3OTFmZmJmMTIxODVkZjY
CONTINENTAL
CONTINENTAL
D480L075
CONTINENTAL CONTINENTAL
Description
D480L075 ; SYNCHRONOUS BELT
Synchronous Belt; 3/8 Inch Pitch; 48" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
20043530
BDI #
400681
Details
149.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D480L075/p/400681
Your Price
$ 149.66 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.127
EAN
0037256068201
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti Synchrotwin
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
D480L075
Weight / LBS
0.28
Long Description
Synchronous Belt; 3/8 Inch Pitch; 48" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
48 Inch | 1219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh