CONTINENTAL
CONTINENTAL
K1.5-1242
CONTINENTAL CONTINENTAL
Description
CONTINENTAL K1.5-1242
Synchronous Belt; 1.5MM Pitch; 1242.5MM Pitch Length; Standard HTD Tooth Profile; K1.5; Aramid Tensile Material; Polyurethane Outer Material
Part #
K1.5-1242
BDI #
20292639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/K1-5-1242/p/20292639
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1.5 MM
Tooth Profile
Standard HTD
Belt Series
K1.5
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Megapower
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Long Description
Synchronous Belt; 1.5MM Pitch; 1242.5MM Pitch Length; Standard HTD Tooth Profile; K1.5; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
48.917 Inch | 1242.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh