

OPTIBELT
OPTIBELT
K173L150
OPTIBELT OPTIBELT
Description
K173L150 ; POR MTO
Synchronous Belt; 3/8 Inch Pitch; 17.3" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material
Part #
K173L150
BDI #
1075882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/K173L150/p/1075882
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4014486006230
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Alpha Torque
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
K173L150
Long Description
Synchronous Belt; 3/8 Inch Pitch; 17.3" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
17.3 Inch | 439.42 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh