https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PC-HTD-SSR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg0OHxpbWFnZS9qcGVnfGFEY3pMMmd6Tmk4eE1EUXdPRGsyTURrMU1ETXdNaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUTE5SVZFUmZVMU5TWHpNd01IZ3pNREF1YW5Cbnw1MzhiNjAwM2VmMDU3YmJiMmFiZGNmNzg3NDc4NDE0NWE3NzkyNzUxMmQ0MDQyMGRlYjRjZDdjYmUwNWM0MzRk
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PC-HTD-SSR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg0OHxpbWFnZS9qcGVnfGFEY3pMMmd6Tmk4eE1EUXdPRGsyTURrMU1ETXdNaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUTE5SVZFUmZVMU5TWHpNd01IZ3pNREF1YW5Cbnw1MzhiNjAwM2VmMDU3YmJiMmFiZGNmNzg3NDc4NDE0NWE3NzkyNzUxMmQ0MDQyMGRlYjRjZDdjYmUwNWM0MzRk
GATES
GATES
PC966-14M-55
GATES GATES
Description
PC966-14M-55 TIMING BELT ; NON-RETURNABLE 966MM L 14MM P 55MM W
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MPC; Aramid Tensile Material; Polyurethane Outer Material
Part #
92580083
BDI #
1126367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PC966-14M-55/p/1126367
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.42
EAN
0072053348132
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPC
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
PC966-14M-55
Manufacturer Internal Number
9258-0083
Weight / LBS
1.15
Long Description
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MPC; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
38.031 Inch | 966 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

