SKF
SKF
PHG 270-LPU-079
SKF SKF
Description
PHG 270-LPU-079 V-BELT ; NON-RETURNABLE
Synchronous Belt; 3/8 Inch Pitch; 27" Pitch Length; 0.79" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Polyurethane Outer Material
Part #
PHG 270-LPU-079
BDI #
1274268
Details
37.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-270-LPU-079/p/1274268
Your Price
$ 37.78 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.042
EAN
7316574198603
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Fiberglass
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.skf.com
Long Description
Synchronous Belt; 3/8 Inch Pitch; 27" Pitch Length; 0.79" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Polyurethane Outer Material
Belt Pitch Length
27 Inch | 685.8 Millimeter
Belt Width
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh