SKF
								SKF
							
						
					PHG AT20-1700-75
				 
				SKF SKF
Description
						
                            
								PHG AT20-1700-75 SYNCHRONOUS BELT ; NON-RETURNABLE
Synchronous Belt; 20MM Pitch; 1700MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material
                         	Part #
	                    
	                      	PHG AT20-1700-75
							BDI #
						
	                      	24760001
							
						
Details
                    
                        291.63
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-AT20-1700-75/p/24760001
						
		
		
		
				Your Price
				
						
							$ 291.63 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				1.259
					EAN
				7316575091736
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					20 MM
			Tooth Profile
				
					Standard HTD
			Belt Series
				
					AT20
			Tensile Material
				
					Steel
			Outer Material
				
					Polyurethane
			Inch - Metric
				
					Metric
			Other Features
				
					Curvilinear Tooth Profile
			Category - BDI
				
					Drive Belt Synchronous Millimeter
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.skf.com
			Long Description
				
					Synchronous Belt; 20MM Pitch; 1700MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material
			Belt Width
				
					2.953 Inch | 75 Millimeter
			Belt Pitch Length
				
					66.929 Inch | 1700 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

