https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-H-L-XL-DBL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTZ8aW1hZ2UvanBlZ3xhR1EyTDJoall5OHhNREUyTkRRMU5UWXpOekF5TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5SVgweGZXRXhmUkVKTVh6TXdNRmd6TURBdWFuQm58YjBlYmNkYzQ5ZjkyZTRlNWQzNTlmODM4NDlhN2ViY2NjOWM1NWUzZjI5N2E3NzUxZmViMTlmZmMyMWQ2YmYwNA
SKF
SKF
PHG D-570-H-S800
SKF SKF
Description
PHG D-570-H-S800 BELT SLEEVE ; NON-RETURNABLE
Synchronous Belt; 1/2 Inch Pitch; 57" Pitch Length; 8" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG D-570-H-S800
BDI #
24760245
Details
763.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-D-570-H-S800/p/24760245
Your Price
$ 763.12 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
6.578
EAN
7316575157616
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.skf.com
Long Description
Synchronous Belt; 1/2 Inch Pitch; 57" Pitch Length; 8" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
57 Inch | 1447.8 Millimeter
Belt Width
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh