SKF
								SKF
							
						
					PHG S14M-1400-115
				 
				SKF SKF
Description
						
                            
								PHG S14M-1400-115 SYNCHRONOUS BELT ; NON-RETURNABLE
Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	PHG S14M-1400-115
							BDI #
						
	                      	1278301
							
						
Details
                    
                        268.84
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-S14M-1400-115/p/1278301
						
		
		
		
				Your Price
				
						
							$ 268.84 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				1.847
					EAN
				7316572690390
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					14 MM
			Tooth Profile
				
					Standard HTD
			Belt Series
				
					S14M
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Rubber
			Inch - Metric
				
					Metric
			Other Features
				
					Curvilinear Tooth Profile
			Category - BDI
				
					Drive Belt Synchronous Millimeter
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.skf.com
			Long Description
				
					Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
			Belt Width
				
					4.528 Inch | 115 Millimeter
			Belt Pitch Length
				
					55.118 Inch | 1400 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

