CONTINENTAL
CONTINENTAL
R-1568
CONTINENTAL CONTINENTAL
Description
R-1568 SILENTSYNC BELT
Synchronous Belt; 14MM Pitch; 1568MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Kevlar Tensile Material; Rubber Outer Material
Part #
20039106
BDI #
397718
Details
1951.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/R-1568/p/397718
Your Price
$ 1,951.61 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.218
EAN
0037256182884
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
R
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color Red | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
R-1568
Weight / LBS
2.55
Long Description
Synchronous Belt; 14MM Pitch; 1568MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Kevlar Tensile Material; Rubber Outer Material
Belt Width
4.134 Inch | 105 Millimeter
Belt Pitch Length
61.732 Inch | 1568 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


