CONTINENTAL
CONTINENTAL
R-1960
CONTINENTAL CONTINENTAL
Description
R-1960 EAGLE PD BELT ; EAGLE BELT
Synchronous Belt; 14MM Pitch; 1960MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Kevlar Tensile Material; Rubber Outer Material
Part #
20039108
BDI #
397720
Details
2028.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/R-1960/p/397720
Your Price
$ 2,028.78 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.513
EAN
0037256182488
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
R
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color Red | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
R-1960
Weight / LBS
3.17
Long Description
Synchronous Belt; 14MM Pitch; 1960MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
77.165 Inch | 1960 Millimeter
Belt Width
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh