OPTIBELT
OPTIBELT
S8M-1296-300
OPTIBELT OPTIBELT
Description
S8M-1296-300 TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 8MM Pitch; 1296MM Pitch Length; 300MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
S8M-1296-300
BDI #
1079763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/S8M-1296-300/p/1079763
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4014486452822
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
STD
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
S8M-1296-300
Manufacturer Internal Number
1296-S8M-300
Long Description
Synchronous Belt; 8MM Pitch; 1296MM Pitch Length; 300MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
11.811 Inch | 300 Millimeter
Belt Pitch Length
51.024 Inch | 1296 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh