

GATES
GATES
TP-2100-14MGT-40
GATES GATES
Description
TP2100-14MGT-40 TIMING BELT ; 14MM P 150T 82.67" OL 40MM W
Synchronous Belt; 14MM Pitch; 2100MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
92320130
BDI #
1136307
Details
1444.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP-2100-14MGT-40/p/1136307
Your Price
$ 1,444.79 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.96
EAN
0072053612387
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Twin Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP2100-14MGT-40
Manufacturer Internal Number
9232-0130
Weight / LBS
3.64
Long Description
Synchronous Belt; 14MM Pitch; 2100MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
82.677 Inch | 2100 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh