CONTINENTAL
CONTINENTAL
U1360AT10/25
CONTINENTAL CONTINENTAL
Description
U1360AT10/25 ; ELATECH SLEEVE BELT
Synchronous Belt; 10MM Pitch; 1360MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Part #
20412802
BDI #
418680
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/U1360AT10-25/p/418680
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
ELATECH U1360AT10/25 sleeve
Manufacturer Internal Number
20412802
Weight / LBS
0.001
Long Description
Synchronous Belt; 10MM Pitch; 1360MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
53.543 Inch | 1360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh