CONTINENTAL
CONTINENTAL
V050E8A01192/Z
CONTINENTAL CONTINENTAL
Description
V050E8A01192/Z ; POR
Synchronous Belt; 8MM Pitch; 1192MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material
Part #
V050E8A01192/Z
BDI #
422778
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/V050E8A01192-Z/p/422778
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
L
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Eagle PD | Welded | Helical Offset Tooth | Spliced
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Eagle L8-PU-50 1192mm PAZ Spliced
Manufacturer Internal Number
20620914
Weight / LBS
0.001
Long Description
Synchronous Belt; 8MM Pitch; 1192MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
46.929 Inch | 1192 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh