CONTINENTAL
CONTINENTAL
10/BX82-A ; 10/X17X2083Li
CONTINENTAL CONTINENTAL
Description
10/BX82 ; HY-T TORQUE TEAM BELT
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 85"-2152MM Belt Outside Length; 6-1/4"-170MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20079566
BDI #
405415
Details
788.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10-BX82-A-;-10-X17X2083Li/p/405415
Your Price
$ 788.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.325
EAN
0037256251047
Product Group - BDI
M02356
Belt Series
BX | X17X
Belt Style
V-Belt Banded Cogged
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
10/BX82
Weight / LBS
11.73
Long Description
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 85"-2152MM Belt Outside Length; 6-1/4"-170MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
85 Inch | 2152 Millimeter
Belt Width
6.25 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh