CONTINENTAL
CONTINENTAL
10/D330 ; 10/32X8382Li
CONTINENTAL CONTINENTAL
Description
10/D330 ; HY-T TORQUE TEAM BELT
V-Belt; D-32X Series; Banded Belt Style; 333"-8508MM Belt Outside Length; 12-1/2"-320MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20057190
BDI #
402843
Details
9529.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10-D330-;-10-32X8382Li/p/402843
Your Price
$ 9,529.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
61.85
EAN
0037256251573
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt Banded
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
10/D330
Weight / LBS
136.24
Long Description
V-Belt; D-32X Series; Banded Belt Style; 333"-8508MM Belt Outside Length; 12-1/2"-320MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
12.5 Inch | 320 Millimeter
Belt Outside Length
333 Inch | 8508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh