

GATES
GATES
11M750
GATES GATES
Description
11M750 V-BELT ; 750MM L POLYURETHENE
V-Belt; 11M Series; 750MM Belt Outside Length; 11MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Part #
89040750
BDI #
1408065
Details
87.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/11M750/p/1408065
Your Price
$ 87.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.04
EAN
0072053225259
Product Group - BDI
M02356
Belt Series
11M
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
11M750
Weight / LBS
0.09
Long Description
V-Belt; 11M Series; 750MM Belt Outside Length; 11MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
29.528 Inch | 750 Millimeter
Belt Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh