https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4
MEGADYNE GROUP
MEGADYNE GROUP
12/8V1120
MEGADYNE GROUP MEGADYNE GROUP
Description
12/8V1120 WEDGE BANDED V BELT ; 1IN TOP WD 112IN OUTSIDE LG
V-Belt; 8V Series; Banded Belt Style; 112" Belt Outside Length; 12" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
12/8V1120
BDI #
528855
Details
2976.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/12-8V1120/p/528855
Your Price
$ 2,976.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041042950
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
12/8V1120
Long Description
V-Belt; 8V Series; Banded Belt Style; 112" Belt Outside Length; 12" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
12 Inch | 304.8 Millimeter
Belt Outside Length
112 Inch | 2844.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh