

BESTORQ
BESTORQ
12/C480
BESTORQ BESTORQ
Description
12/C480 CLASSICAL BANDED WRAPPED V-BELT ; 0.87" TOP WID X 0.55" THK X 480" IL
V-Belt; C Series; Banded Belt Style; 482" Belt Outside Length; 10-1/2" Belt Width; 12 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
12/C480
BDI #
23267120
Details
3551.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/12-C480/p/23267120
Your Price
$ 3,551.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
63.406
EAN
0840249611021
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
12/C480
Weight / LBS
139.968
Long Description
V-Belt; C Series; Banded Belt Style; 482" Belt Outside Length; 10-1/2" Belt Width; 12 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
482 Inch | 12242.8 Millimeter
Belt Width
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh