https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4
CONTINENTAL
CONTINENTAL
14/5V3550
CONTINENTAL CONTINENTAL
Description
14/5V3550 V-BELT
V-Belt; 5V Series; Banded Belt Style; 355" Belt Outside Length; 8-3/4" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20062790
BDI #
404580
Details
11065.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/14-5V3550/p/404580
Your Price
$ 11,065.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
31.997
EAN
0037256591419
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
14/5V3550 HY-T WEDGE TORQUE TEAM
Manufacturer Internal Number
20062790
Weight / LBS
70.541
Long Description
V-Belt; 5V Series; Banded Belt Style; 355" Belt Outside Length; 8-3/4" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
355 Inch | 9017 Millimeter
Belt Width
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh