https://www.bdiexpress.com/medias/INDGATBLTXXX-V-2BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MTd8aW1hZ2UvanBlZ3xhRFl5TDJnME1TOHhNRFF3T0RrME9UVTBOekF6T0M5SlRrUkhRVlJDVEZSWVdGaGZWbDh5UWs1RVgxTlFVbDlJUTE4elh6VmZPRlpZWHpNd01IZ3pNREF1YW5Cbnw1ZDQzYmJkYzA2NThjZGNkZGJkYjg4ZGYyM2ZlOGEzNzVkZDA3MTU5YmY3ODJmMDhlZDExZGMyMTk1YzI0Mjdj
GATES
GATES
2/5VX1000
GATES GATES
Description
2/5VX1000 V-BELT ; 2STRAND 5VX 100" L
V-Belt; 5VX Series; Banded Cogged Belt Style; 100" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
93892100
BDI #
1098854
Details
397.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-5VX1000/p/1098854
Your Price
$ 397.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.42
EAN
0072053246377
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/5VX1000
Manufacturer Internal Number
9389-2100
Weight / LBS
2.28
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 100" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
100 Inch | 2540 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh