https://www.bdiexpress.com/medias/INDGATBLTXXX-V-2BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MTd8aW1hZ2UvanBlZ3xhRFl5TDJnME1TOHhNRFF3T0RrME9UVTBOekF6T0M5SlRrUkhRVlJDVEZSWVdGaGZWbDh5UWs1RVgxTlFVbDlJUTE4elh6VmZPRlpZWHpNd01IZ3pNREF1YW5Cbnw1ZDQzYmJkYzA2NThjZGNkZGJkYjg4ZGYyM2ZlOGEzNzVkZDA3MTU5YmY3ODJmMDhlZDExZGMyMTk1YzI0Mjdj
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-2BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MTd8aW1hZ2UvanBlZ3xhRFl5TDJnME1TOHhNRFF3T0RrME9UVTBOekF6T0M5SlRrUkhRVlJDVEZSWVdGaGZWbDh5UWs1RVgxTlFVbDlJUTE4elh6VmZPRlpZWHpNd01IZ3pNREF1YW5Cbnw1ZDQzYmJkYzA2NThjZGNkZGJkYjg4ZGYyM2ZlOGEzNzVkZDA3MTU5YmY3ODJmMDhlZDExZGMyMTk1YzI0Mjdj
GATES
GATES
2/5VX1320
GATES GATES
Description
2/5VX1320 V-BELT ; 2STRAND 5VX 132" L
V-Belt; 5VX Series; Banded Cogged Belt Style; 132" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
93892132
BDI #
1098859
Details
733.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-5VX1320/p/1098859
Your Price
$ 733.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.91
EAN
0072053246421
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/5VX1320
Manufacturer Internal Number
9389-2132
Weight / LBS
2.85
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 132" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
132 Inch | 3352.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

