

GATES
GATES
2/7M650JB
GATES GATES
Description
2/7M650JB V-BELT ; 7M 650MM OL
V-Belt; 7M Series; Banded Belt Style; 650MM Belt Outside Length; 14MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
89132650
BDI #
1098917
Details
146.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-7M650JB/p/1098917
Your Price
$ 146.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0072053247534
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
27M650JB
Manufacturer Internal Number
8913-2650
Weight / LBS
0.08
Long Description
V-Belt; 7M Series; Banded Belt Style; 650MM Belt Outside Length; 14MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.551 Inch | 14 Millimeter
Belt Outside Length
25.591 Inch | 650 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh