https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4
MEGADYNE GROUP
MEGADYNE GROUP
2/8V3350
MEGADYNE GROUP MEGADYNE GROUP
Description
2/8V3350 WEDGE BANDED V BELT ; 1IN TOP WD 335IN OUTSIDE LG
V-Belt; 8V Series; Banded Belt Style; 335" Belt Outside Length; 2" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
2/8V3350
BDI #
532802
Details
1504.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-8V3350/p/532802
Your Price
$ 1,504.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041072148
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
2/8V3350
Long Description
V-Belt; 8V Series; Banded Belt Style; 335" Belt Outside Length; 2" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
335 Inch | 8509 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh