https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-2BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTh8aW1hZ2UvanBlZ3xhRFl3TDJobU1pOHhNRFF3T0RrMU5ERXpORFUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4eVFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8MDZiODZlNDkwYmNlNjEzMzdkNDdiZDI1NzBmMzU0NGNkN2U4ZjM4NzJkNzlmMjhhMWVlNmQ4YWY5ZDliN2NiYg
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-2BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTh8aW1hZ2UvanBlZ3xhRFl3TDJobU1pOHhNRFF3T0RrMU5ERXpORFUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4eVFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8MDZiODZlNDkwYmNlNjEzMzdkNDdiZDI1NzBmMzU0NGNkN2U4ZjM4NzJkNzlmMjhhMWVlNmQ4YWY5ZDliN2NiYg
GATES
GATES
2/A74
GATES GATES
Description
2/A74 V-BELT
V-Belt; A Series; Banded Belt Style; 76" Belt Outside Length; 1" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90922074
BDI #
1099025
Details
119.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-A74/p/1099025
Your Price
$ 119.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.59
EAN
0072053242584
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/A74 ; 2/13X1880Li
Manufacturer Internal Number
9092-2074
Weight / LBS
2.49
Long Description
V-Belt; A Series; Banded Belt Style; 76" Belt Outside Length; 1" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
76 Inch | 1930.4 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

