CONTINENTAL
CONTINENTAL
2/B173 ; 2/17X4394Li
CONTINENTAL CONTINENTAL
Description
2/B173 ; 2/17X4394LI RIBBED V-BELT ; CONTI V TORQUE TEAM
V-Belt; B-17X Series; Banded Belt Style; 176"-4463MM Belt Outside Length; 1-1/4"-34MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040299
BDI #
398430
Details
898.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-B173-;-2-17X4394Li/p/398430
Your Price
$ 898.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.97
EAN
0037256050893
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2/B173
Weight / LBS
4.33
Long Description
V-Belt; B-17X Series; Banded Belt Style; 176"-4463MM Belt Outside Length; 1-1/4"-34MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
176 Inch | 4463 Millimeter
Belt Width
1.25 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh